Cable Tie, In-Line, 5.6L (142mm), Miniat

Item #: 0509586

Cat #: CBR1.5M-M0

UPC: 074983839155

$ 0.13 EA
Company wide:
0 in stock
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate

Overview

Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate

Contour-Ty® Cable Ties provide a superior bundling solution for a wide variety of applications. The low profile head and the parallel-entry design along with outside teeth on tie body make it the ideal tie for use in high vibration applications. The product line includes a variety of materials for indoor or outdoor use, as well as several sizes and colors to accommodate a wide range of bundling applications.

Also known as: 074983839155, CBR1.5M-M0, PDTCBR1.5MM0

Specifications

Width: 0.098 in
Color: Black
Diameter: 1.500 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 5.600 in
Size: Miniature
Family / Style: Contour-Ty®
Product Thickness: 0.042 in
Width: 0.098 in
Diameter: 1.500 in
Material: Nylon
Size: Miniature
Product Thickness: 0.042 in
Color: Black
Weight Capacity: 18 lbs
Length: 5.600 in
Family / Style: Contour-Ty®