Circuit Board Post, .75" (19.1mm) Post

Item #: 0509579

Cat #: CBP75-C

UPC: 074983554454

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit board post, .75" (19.1mm) post, standard package.

Overview

Circuit board post, .75" (19.1mm) post, standard package.
Also known as: 074983554454, CBP75-C, PDTCBP75C

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon