Circuit Board Post, .62" (15.8mm) Post

Item #: 0509577

Cat #: CBP62-C

UPC: 074983554447

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit board post, .62" (15.8mm) post, standard package.

Overview

Circuit board post, .62" (15.8mm) post, standard package.
Also known as: 074983554447, CBP62-C, PDTCBP62C

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon

Customer Reviews

No reviews for this product
(0)