Circuit Board Post, .38" (9.7mm) Post

Item #: 0509574

Cat #: CBP37-M

UPC: 074983554331

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit board post, .38" (9.7mm) post, bulk package.

Overview

Circuit board post, .38" (9.7mm) post, bulk package.
Also known as: 074983554331, CBP37-M, PDTCBP37M

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon