Circuit Board Post, .31" (7.9mm) Post

Item #: 0509572

Cat #: CBP31-C

UPC: 074983554416

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit board post, .31" (7.9mm) post.

Overview

Circuit board post, .31" (7.9mm) post.
Also known as: 074983554416, CBP31-C, PDTCBP31C

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon