Circuit Board Post, .25" (6.4mm) Post

Item #: 0509571

Cat #: CBP25-M

UPC: 074983554317

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit board post, .25" (6.4mm) post,bulk package.

Overview

Circuit board post, .25" (6.4mm) post,bulk package.
Also known as: 074983554317, CBP25-M, PDTCBP25M

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon