Circuit Board Lock Support, .75" (19.1m

Item #: 0509564

Cat #: CBLS75-M

UPC: 074983554553

Call for price
Company wide:
0 in stock
Documents & Guides
Locking circuit board support, .75" (19.1mm) post, bulk package.

Overview

Locking circuit board support, .75" (19.1mm) post, bulk package.
Also known as: 074983554553, CBLS75-M, PDTCBLS75M

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon