Circuit Board Lock Support, .75" (19.1m

Item #: 0509562

Cat #: CBLS75-C

UPC: 074983554676

Call for price
Company wide:
0 in stock
Documents & Guides
Locking circuit board support, .75" (19.1mm) post, standard package.

Overview

Locking circuit board support, .75" (19.1mm) post, standard package.
Also known as: 074983554676, CBLS75-C, PDTCBLS75C

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon