Circuit Board Lock Support, .50" (12.7m

Item #: 0509558

Cat #: CBLS50-M

UPC: 074983554539

Call for price
Company wide:
0 in stock
Documents & Guides
Locking circuit board support, .50" (12.7mm) post, bulk package.

Overview

Locking circuit board support, .50" (12.7mm) post, bulk package.
Also known as: 074983554539, CBLS50-M, PDTCBLS50M

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon