Circuit Board Lock Support, .38" (9.7mm)

Item #: 0509556

Cat #: CBLS37-M

UPC: 074983554522

Call for price
Company wide:
0 in stock
Documents & Guides
Locking circuit board support, .38" (9.7mm) post, bulk package.

Overview

Locking circuit board support, .38" (9.7mm) post, bulk package.
Also known as: 074983554522, CBLS37-M, PDTCBLS37M

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon