Mechanical Lug, 1-Hole, Copper

Item #: 0509532

Cat #: CB70-14-CY

UPC: 074983582266

Company wide:
0 in stock
Mechanical Lug, Offset Floating Tongue, 1-Hole, Copper, 8 - 2 AWG, 1/4" Stud Hole, Inspection Window

Overview

Mechanical Lug, Offset Floating Tongue, 1-Hole, Copper, 8 - 2 AWG, 1/4" Stud Hole, Inspection Window
Also known as: 074983582266, CB70-14-CY, PDTCB7014CY

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 8 - 2
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 8 - 2
Mounting: 1-Hole
Stud Size: 1/4 in