Lug, Offset Floating Tongue, 1-Hole, Copper, 14 - 10 AWG

Item #: 0509527

Cat #: CB25-18-CY

UPC: 074983582143

Call for price
Company wide:
0 in stock
Documents & Guides
Lug, Offset Floating Tongue, 1-Hole, Copper, 14 - 10 AWG, 1/8" Stud Hole, Inspection Window

Overview

Lug, Offset Floating Tongue, 1-Hole, Copper, 14 - 10 AWG, 1/8" Stud Hole, Inspection Window
Also known as: 074983582143, CB25-18-CY, PDTCB2518CY

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 14 - 10
Stud Size: 1/8 in
Material: Copper
Allowable Gauge Range: 14 - 10
Mounting: 1-Hole
Stud Size: 1/8 in