Laser Only, Component Label, Adhesive Po

Item #: 0509508

Cat #: C850X1100YML

UPC: 074983089260

Call for price
Company wide:
0 in stock
Documents & Guides
Laser Only, Component Label, Adhesive PoLaser/ink jet component label, 8.50" W x 11.0" H, polyester, silver, 25 pc. package quantity.

Overview

Laser Only, Component Label, Adhesive PoLaser/ink jet component label, 8.50" W x 11.0" H, polyester, silver, 25 pc. package quantity.
Also known as: 074983089260, C850X1100YML, PDTC850X1100YML

Specifications

Material: Polyester
Type: Label
Color: Silver
Material: Polyester
Color: Silver
Type: Label