ThermTrans, Comp Label, Non-Adhesive Pol

Item #: 0509502

Cat #: C788X050Y1T

UPC: 074983126972

Call for price
Company wide:
0 in stock
Documents & Guides
Thermal transfer non-adhesive component label, 7.88" W x 0.50" H, polyester, white, 2 labels/row, 1000 pc. package quantity.

Overview

Thermal transfer non-adhesive component label, 7.88" W x 0.50" H, polyester, white, 2 labels/row, 1000 pc. package quantity.
Also known as: 074983126972, C788X050Y1T, PDTC788X050Y1T

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label