Zoom™ Fish Tape, 100' w/Eyelet

Item #: 0509496

Cat #: 31-092

UPC: 783250310920

$ 192.40 EA
Company wide:
23 in stock
Documents & Guides
100" Fish Tape, Zoom, Diameter: 3/16", Case Diameter: 12", End Type: Eyelet, Radial Steel Core Twisted Wires, Material: Nylon Jacketed Stainless Steel

Overview

100" Fish Tape, Zoom, Diameter: 3/16", Case Diameter: 12", End Type: Eyelet, Radial Steel Core Twisted Wires, Material: Nylon Jacketed Stainless Steel

Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.

Also known as: 783250310920, 31-092, IDE31092, fishtape

Specifications

Length: 100 ft
Diameter: 3/16 in
Material: Stainless Steel, Nylon
Type: Fish Tape
Standards: California Proposition 65
Length: 100 ft
Material: Stainless Steel, Nylon
Standards: California Proposition 65
Diameter: 3/16 in
Type: Fish Tape