Zoom™ Fish Tape, 50' w/Eyelet

Item #: 0509493

Cat #: 31-090

UPC: 783250310906

Company wide:
0 in stock
Documents & Guides
Ideal; Fish Tape; Zoom, Tuff-grip Pro; Length: 50 Ft; Tape End: Eyelet; Material: Stainless Steel Strand, Nylon Jacket; Case Diameter: 12 In; Replacement Tape:31-091; Diameter: 3/16 In

Overview

Ideal; Fish Tape; Zoom, Tuff-grip Pro; Length: 50 Ft; Tape End: Eyelet; Material: Stainless Steel Strand, Nylon Jacket; Case Diameter: 12 In; Replacement Tape:31-091; Diameter: 3/16 In

Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.

Also known as: 783250310906, 31-090, IDE31090

Specifications

Diameter: 3/16 in
Material: Stainless Steel
Length: 50 ft
Type: Fish Tape
Standards: California Proposition 65
Diameter: 3/16 in
Length: 50 ft
Standards: California Proposition 65
Material: Stainless Steel
Type: Fish Tape