PB Enclosure, N12, 16H, 12x11x3

Item #: 0509490

Cat #: E16PBG

UPC: 783510101480

$ 377.95 EA
Company wide:
0 in stock
Pushbutton Enclosure, NEMA 12, Material: Steel, Number of Holes: 16, Fits 30.5-mm or 22.5-mm Pushbuttons and Switches, Dimensions: 11.75" x 10.75" x 3"

Overview

Pushbutton Enclosure, NEMA 12, Material: Steel, Number of Holes: 16, Fits 30.5-mm or 22.5-mm Pushbuttons and Switches, Dimensions: 11.75" x 10.75" x 3"

These pushbutton enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches.

Also known as: 783510101480, E16PBG, HOFE16PBG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: Pushbutton Enclosure
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Type: Pushbutton Enclosure
IP/NEMA Rating: IP65, NEMA 12
Color: Gray
Material: Steel