Laser/Ink Jet, Network Label, Adhesive P

Item #: 0509483

Cat #: C700X250FJJ

UPC: 074983115990

Call for price
Company wide:
0 in stock
Documents & Guides
Laser/ink jet network label, 7.0" W x 2.5" H, general identifier, adhesive polyolefin, white, 1 label/row, 4 labels/sheet, 100 labels per package.

Overview

Laser/ink jet network label, 7.0" W x 2.5" H, general identifier, adhesive polyolefin, white, 1 label/row, 4 labels/sheet, 100 labels per package.
Also known as: 074983115990, C700X250FJJ, PDTC700X250FJJ

Specifications

Material: Polyolefin
Type: Label
Color: White
Material: Polyolefin
Color: White
Type: Label