
Solar Label, 6.00" x 1.75", AC Disconnec
Item #: 0509475
Cat #: C600X175SP1-AD
UPC: 074983280605
Call for price
Company wide:
0
in stock
Super-tack solar label, 1.75" H x 6.0" W (44.5mm x 152.4mm), 'Photovoltaicac disconnect' (legend), polyester, white/red, 50 labels/roll, 1 roll/package.
Overview
Super-tack solar label, 1.75" H x 6.0" W (44.5mm x 152.4mm), 'Photovoltaicac disconnect' (legend), polyester, white/red, 50 labels/roll, 1 roll/package.
Also known as: 074983280605, C600X175SP1-AD, PDTC600X175SP1AD
Specifications
| Color: | Red, White |
| Material: | Polyester |
| Color: | Red, White |
| Material: | Polyester |