Laser/Ink Jet, Network Label, Adhesive P

Item #: 0509469

Cat #: C500X700FJJ

UPC: 074983522668

Call for price
Company wide:
0 in stock
Documents & Guides
Laser/ink jet network label, 5.0" W x 7.0" H, general identifier, adhesive polyolefin, white, 1 label/row, 2 labels/sheet, 50 labels per package.

Overview

Laser/ink jet network label, 5.0" W x 7.0" H, general identifier, adhesive polyolefin, white, 1 label/row, 2 labels/sheet, 50 labels per package.
Also known as: 074983522668, C500X700FJJ, PDTC500X700FJJ

Specifications

Material: Polyolefin
Type: Label
Color: White
Material: Polyolefin
Color: White
Type: Label