Duct Cover W/Protective Film

Item #: 0509467

Cat #: C4IB6-F

UPC: 074983004836

Call for price
Company wide:
0 in stock
Duct cover with protective film, 4 W x 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Duct cover with protective film, 4 W x 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983004836, C4IB6-F, PDTC4IB6F

Specifications

Color: Blue
Width: 4 in
Material: PVC
Length: 6 ft
Color: Blue
Material: PVC
Width: 4 in
Length: 6 ft