
Solar Label, 4.00" x 4.00", Inverter.
Item #: 0509430
Cat #: C400X400SP1-PS
UPC: 074983279371
Call for price
Company wide:
0
in stock
Super-tack solar label, 4.0" H x 4.0" W (101.6mm x 101.6mm), 'Photovoltaic power source...' (legend), polyester, white/red, 50 labels/roll, 50 roll/package.
Overview
Super-tack solar label, 4.0" H x 4.0" W (101.6mm x 101.6mm), 'Photovoltaic power source...' (legend), polyester, white/red, 50 labels/roll, 50 roll/package.
Also known as: 074983279371, C400X400SP1-PS, PDTC400X400SP1PS
Specifications
| Material: | Polyester |
| Color: | White/Red |
| Material: | Polyester |
| Color: | White/Red |