
Solar Label, 4.00" x 4.00", DC Photovolt
Item #: 0509429
Cat #: C400X400SP1-DSM
UPC: 074983256037
Call for price
Company wide:
0
in stock
Super-tack solar label, 4.0" H x 4.0" W (101.6mm x 101.6mm), 'Photovoltaic dc solar module...' (legend), polyester, white/red, 50 labels/roll, 1 roll/package.
Overview
Super-tack solar label, 4.0" H x 4.0" W (101.6mm x 101.6mm), 'Photovoltaic dc solar module...' (legend), polyester, white/red, 50 labels/roll, 1 roll/package.
Also known as: 074983256037, C400X400SP1-DSM, PDTC400X400SP1DSM
Specifications
| Color: | Red/White |
| Material: | Polyester |
| Color: | Red/White |
| Material: | Polyester |