ThermTrans, Comp Label, Adhesive Paper

Item #: 0509387

Cat #: C400X200PBT

UPC: 074983023615

Call for price
Company wide:
0 in stock
Thermal transfer component label, 4.00" W x 2.00" H, paper, white, 1 label/row, 1000 pc. package quantity.

Overview

Thermal transfer component label, 4.00" W x 2.00" H, paper, white, 1 label/row, 1000 pc. package quantity.
Also known as: 074983023615, C400X200PBT, PDTC400X200PBT

Specifications

Material: Paper
Type: Label
Color: White
Material: Paper
Color: White
Type: Label