PANDUCT Wiring Duct Cover, 3" x 6', PVC, Blue, Protective Film

Item #: 0509367

Cat #: C3IB6-F

UPC: 074983004829

Add to cart for price
Company wide:
42 in stock
Wiring Duct Cover, for 3" Wide PANDUCT, PVC, Blue, 6', with Protective Film , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover, for 3" Wide PANDUCT, PVC, Blue, 6', with Protective Film , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Duct Cover With Protective Film, Polyvinyl chloride, 3 Inch Width x 6 Feet Length, Intrinsic Blue, Base and covers sold separately, Non-slip cover design incorporates integral high friction lining to inhibit cover movement, Cover flush with base provides greater wire capacity and improves aesthetics, Easy cover removal makes changes to wiring quick and easy, Available in various colors.

Also known as: 074983004829, C3IB6-F, PDTC3IB6F

Specifications

Width: 3 in
Color: Blue
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: Blue
Length: 6 ft