ThermTrans, Comp Label, Non-Adhesive Pol

Item #: 0509358

Cat #: C390X030Y1T

UPC: 074983127023

Call for price
Company wide:
0 in stock
Thermal transfer, non-adhesive component label, 3.90" W x 0.30" H, polyester, white,2 labels/row, 1000 pc. package quantity.

Overview

Thermal transfer, non-adhesive component label, 3.90" W x 0.30" H, polyester, white,2 labels/row, 1000 pc. package quantity.
Also known as: 074983127023, C390X030Y1T, PDTC390X030Y1T

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label