Laser/Ink Jet, Network Label, Adhesive P

Item #: 0509330

Cat #: C350X500FJJ

UPC: 074983521579

Call for price
Company wide:
0 in stock
Documents & Guides
Laser/ink jet network label, 3.79" W x 0.50" H, general identifier, adhesive polyolefin, white, 2 label/row, 4 labels/sheet, 100 labels per package.

Overview

Laser/ink jet network label, 3.79" W x 0.50" H, general identifier, adhesive polyolefin, white, 2 label/row, 4 labels/sheet, 100 labels per package.
Also known as: 074983521579, C350X500FJJ, PDTC350X500FJJ

Specifications

Material: Polyolefin
Type: Label
Color: White
Material: Polyolefin
Color: White
Type: Label