Kinetic® Super T®-Stripper, 10-18 AWG, Solid

Item #: 0509298

Cat #: 45-715

UPC: 783250457151

$ 44.75 EA
Company wide:
90 in stock
Documents & Guides
Kinetic Super Wire Stripper, Shear-Cut Bolt Cutters, Capacity: Solid 10-18 AWG, Stranded 12-20 AWG

Overview

Kinetic Super Wire Stripper, Shear-Cut Bolt Cutters, Capacity: Solid 10-18 AWG, Stranded 12-20 AWG
Also known as: 783250457151, 45-715, IDE45715

Specifications

Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG
Type: Wire Stripper
Standards: California Proposition 65
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG
Standards: California Proposition 65
Type: Wire Stripper