Raised Panel Label, Component, 3.0"W x 1

Item #: 0509289

Cat #: C300X100AUT

UPC: 074983398256

Call for price
Company wide:
0 in stock
Thermal transfer raised panel component label, 3.00" W x 1.00" H, raised panel, orange, 1 label/roll, 500 pc. package quantity.

Overview

Thermal transfer raised panel component label, 3.00" W x 1.00" H, raised panel, orange, 1 label/roll, 500 pc. package quantity.
Also known as: 074983398256, C300X100AUT, PDTC300X100AUT

Specifications

Material: Polyester
Type: Label
Color: Orange
Material: Polyester
Color: Orange
Type: Label