Vertical Exhaust Duct (VED) for 1000mm W

Item #: 0509266

Cat #: C2VED10I2638W1

UPC: 074983110988

Call for price
Company wide:
0 in stock
Net-Contain™ Vertical Exhaust Duct (VED) for 1000mm Wide Net-Access™ Cabinet, height adjustable from 26.0" (660mm) up to 38.0" (965mm). Color: White

Overview

Net-Contain™ Vertical Exhaust Duct (VED) for 1000mm Wide Net-Access™ Cabinet, height adjustable from 26.0" (660mm) up to 38.0" (965mm). Color: White
Also known as: 074983110988, C2VED10I2638W1, PDTC2VED10I2638W1

Specifications

Color: White
Material: Steel
Color: White
Material: Steel