Vertical Exhaust Duct (VED) for 1000mm W

Item #: 0509264

Cat #: C2VED10I1626W1

UPC: 074983109456

Call for price
Company wide:
0 in stock
Net-Contain™ Vertical Exhaust Duct (VED) for 1000mm Wide Net-Access™ Cabinet, height adjustable from 16.0" (406mm) up to 26.0" (660mm). Color: White

Overview

Net-Contain™ Vertical Exhaust Duct (VED) for 1000mm Wide Net-Access™ Cabinet, height adjustable from 16.0" (406mm) up to 26.0" (660mm). Color: White
Also known as: 074983109456, C2VED10I1626W1, PDTC2VED10I1626W1

Specifications

Color: White
Material: Steel
Color: White
Material: Steel