WALLPK 100W MH QT HPF C/O & LAMP

Item #: 0509104

Cat #: WP2CH100QT

UPC: 019813186016

Call for price
Company wide:
0 in stock
WALLPACK 100W MH QT HPF CUTOFF AND LAMP BRONZE

Overview

WALLPACK 100W MH QT HPF CUTOFF AND LAMP BRONZE
Also known as: 019813186016, WP2CH100QT, RABWP2CH100QT

Specifications

Wattage: 100
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 100
Light Technology: HID
Color: Bronze
Volts AC Range: 120 - 277