MC 4P MFE 12' 16/4 PVC

Item #: 0509059

Cat #: 114020A01F120

UPC: 786788438104

$ 73.82 EA
Company wide:
35 in stock
Documents & Guides
Mini-Change« A-Size Double-Ended Cordset, 4 Poles, Male (Straight) to Female (Straight), PVC Cable, 3.66m Length

Overview

Mini-Change« A-Size Double-Ended Cordset, 4 Poles, Male (Straight) to Female (Straight), PVC Cable, 3.66m Length

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 786788438104, 114020A01F120, WOO114020A01F120

Specifications

Type: Double Ended, 4-Pin - Cordsets
Material: PVC
Color: Yellow
Type: Double Ended, 4-Pin - Cordsets
Color: Yellow
Material: PVC