Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 De

Item #: 0509013

Cat #: TY5272MX

UPC: 786210855448

$ 1.38 EA
Company wide:
400 in stock
Documents & Guides
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant Polyamide (Nylon 6.6) for Indoor or Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 222.3mm (8.75 Inches), Width of 6.9mm (0.27 Inches), Thickness of 1.27mm (0.05 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds)

Overview

Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant Polyamide (Nylon 6.6) for Indoor or Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 222.3mm (8.75 Inches), Width of 6.9mm (0.27 Inches), Thickness of 1.27mm (0.05 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds)

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210855448, TY5272MX, THBTY5272MX, Solar Tie

Specifications

Color: Black
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 8.750 in
Color: Black
Weight Capacity: 120 lbs
Length: 8.750 in
Width: 0.270 in
Material: Nylon