Has Been Replaced By Eaton BRL215AF

Item #: 0508964
Cat #: BRL215AFIT
UPC:
Call for price
Company wide:
0 in stock
15 Amp, 2-Pole, Type BR Arc Fault Circuit Interrupter, Independent Trip, 10 kAIC, 120/240 VAC. Has Been Replaced By Eaton BRL215AF

Overview

15 Amp, 2-Pole, Type BR Arc Fault Circuit Interrupter, Independent Trip, 10 kAIC, 120/240 VAC. Has Been Replaced By Eaton BRL215AF
Also known as: BRL215AFIT, CUTBRL215AFIT

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)