PLATT logo

Electronic Ballast, Fluorescent, T8, 3-Lamp, 120-277V

Item #: 0508946
Cat #: QTP3X32T8/UNV-ISN-SC
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Ballast, Electronic, Fluorescent, T8, 3-Lamp, Lamp Wattage: 90, 120-277 Volt, Lamp Type: FO32/XP

Overview

Ballast, Electronic, Fluorescent, T8, 3-Lamp, Lamp Wattage: 90, 120-277 Volt, Lamp Type: FO32/XP
SYLVANIA QUICKTRONIC PROStart CF ballasts operate DULUX® D/E and T/E lamps with full lumen output and optimal system performance. QUICKTRONIC CF ballasts feature one mounting style of low profile, lightweight enclosures to provide simple assembly for any fixture application
Also known as: QTP3X32T8/UNV-ISN-SC, SYLQTP3X32T8120ISN

Specifications

Type: Instant Start, Electronic
Wattage: 32
Shape: T8 (Tubular)
Volts AC Range: 208, 240, 120
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Wattage: 32
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)