
Gang Box, 4-Gang, 2-1/2" Deep, 1/2" and 3/4" KOs, Welded, Steel
Item #: 0508898
Cat #: 943
UPC: 050169009437
$ 122.99 EA
Company wide:
2
in stock
Gang Box, 4-Gang, Welded, Steel, Depth: 2-1/2 Inch. Width: 10-7/16 Inch, Side Knockouts: (4) Concentric KOs, Bottom Knockouts: (4) 3/4 Inch and (4) Concentric KOs, Top Knockouts: (4) 3/4 Inch and (4) Concentric KOs, Back Knockouts: (6) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 110.0 Inch.
Overview
Gang Box, 4-Gang, Welded, Steel, Depth: 2-1/2 Inch. Width: 10-7/16 Inch, Side Knockouts: (4) Concentric KOs, Bottom Knockouts: (4) 3/4 Inch and (4) Concentric KOs, Top Knockouts: (4) 3/4 Inch and (4) Concentric KOs, Back Knockouts: (6) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 110.0 Inch.
Gang Boxes, 2-1/2 In. Deep - Welded with Conduit KO's, 4-Gang
Also known as: 050169009437, 943, RAC943
Features & Benefits
- Gang boxes save time in installation, no need to gang boxes together.
- Have 3/4" and 1" concentric KO's for use with a wide variety of wiring methods.
- Bottom KO pattern, 3-1/2" and 2-3/4" at either end of box.
- Accepts two styles of covers, flat and 3/4" raised device cover.
- Use low voltage partitions #947 or #949.
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Gangs: | 4 |
| Cubic Inches: | 110 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 2 1/2 in |
| Gangs: | 4 |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 110 in³ |