
Disconnect Enclosure, NEMA 12, 30 x 26 x 10", Steel/Gray
Item #: 0508853
Cat #: A30SA2610LPPL
UPC: 783510403799
$ 1496.10 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Enclosure, NEMA 12, 30 x 26 x 10", Steel With Gray Powder Coat Finish
Overview
Disconnect Enclosure, NEMA 12, 30 x 26 x 10", Steel With Gray Powder Coat Finish
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.
Also known as: 783510403799, A30SA2610LPPL, HOFA30SA2610LPPL
Features & Benefits
- 14 gauge steel
- Seams continuously welded and ground smooth
- Bonding provision on door
- External welded-on mounting brackets
- External formed body flange channels away liquids
- Removable door with continuous hinge
- Data pocket is high impact thermoplastic
- Oil-resistant gasket
- Collar studs for mounting optional panels
- Holes in body and door for mounting disconnect operating handle, operating mechanism, and door hardware
Specifications
| Depth: | 10 in |
| Height: | 30 in |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Width: | 26 in |
| Depth: | 10 in |
| Mounting: | Surface |
| Material: | Steel |
| Height: | 30 in |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Width: | 26 in |