Fan Control, Slide Type, Variable Speed

Item #: 0508841

Cat #: NTFS-12E-GR

UPC: 027557677479

$ 191.16 EA
Company wide:
0 in stock
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 12A, 120V, 60Hz, Color: Gray. Use with fans marked "Suitable for use with solid-state fan-speed controls only."

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 12A, 120V, 60Hz, Color: Gray. Use with fans marked "Suitable for use with solid-state fan-speed controls only."

Nova T Fully Variable Fan-Speed Control, Single-pole (large control), 120V/12A in gray

Also known as: 027557677479, NTFS-12E-GR, LUTNTFS12EGR

Specifications

Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Type: Variable Speed
Volts AC: 120
Color: Gray
Type: Variable Speed
Mounting: Surface
Poles: 1