GRE ESG45L22 CABLE CUTTERS

Item #: 0508821

Cat #: ESG45L22

UPC: 783310521266

Company wide:
0 in stock
Documents & Guides
No Documents Available
GRE ESG45L22 CABLE CUTTERS

Overview

GRE ESG45L22 CABLE CUTTERS
Also known as: 783310521266, ESG45L22, GREESG45L22

Specifications

Size: 2 in, 2
Material: Steel
Type: Elbow
Angle: 90°
Size: 2 in, 2
Type: Elbow
Material: Steel
Angle: 90°