12/2 CM/CL3 Sound Audio Speaker Cable

Item #: 0508777

Cat #: 947220513

UPC: 029892429829

$ 1.49 FT
Company wide:
13,500 in stock
Documents & Guides
Round Speaker Cable, 12 AWG, 2-Conductor, CM/CL3, Sunlight Resistant, 168 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.286", Color: Purple, 500 Foot Reel

Overview

Round Speaker Cable, 12 AWG, 2-Conductor, CM/CL3, Sunlight Resistant, 168 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.286", Color: Purple, 500 Foot Reel

This is a cable jacket fire resistance rating defined in Article 800 of the National Electric Code. It stands for "Communications Multipurpose" cable, which indicates that the cable is a communications cable suitable for in-wall installation. In practice, "communications cable" generally means, "network cable." Type CM cables are generally the minimum jacket ratings suitable for in-wall installation of network cables, and are appropriate for installation inside a residence or a single-story commercial building.

Also known as: 029892429829, 947220513, 122CL3NPRSTRRLX500, Smurf tube

Specifications

Length: 500 ft
Volts AC: 300
Color: Purple
Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Shielding: Unshielded
Length: 500 ft
Color: Purple
Gauge: 12 AWG
Material: Copper
Volts AC: 300
Conductors: 2
Jacket: PVC
Shielding: Unshielded