Has Been Replaced By Eaton CH215AF

Item #: 0508753

Cat #: CH215AFIT

UPC: 786685218977

Company wide:
0 in stock
Documents & Guides
Has Been Replaced By Eaton CH215AF15 Amp, 2-Pole, Type CH Arc Fault Circuit Interrupter, Independent Trip, 10 kAIC, 120/240 VAC. Has Been Replaced By Eaton CH215AF

Overview

Has Been Replaced By Eaton CH215AF15 Amp, 2-Pole, Type CH Arc Fault Circuit Interrupter, Independent Trip, 10 kAIC, 120/240 VAC. Has Been Replaced By Eaton CH215AF
Also known as: 786685218977, CH215AFIT, CUTCH215AFIT

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15