Conduit Wall Clip, 1/2" & 3/4" EMT

Item #: 0508738
Cat #: WC812
UPC: 782856446811
$ 0.79 EA
Company wide:
0 in stock
Documents & Guides
Conduit Wall Clip, Push In, Conduit Size: 1/2 Inch and 3/4 Inch, Hole Size: 1/4 Inch, Material/Finish: Steel, Standard Package Quantity: 100.

Overview

Conduit Wall Clip, Push In, Conduit Size: 1/2 Inch and 3/4 Inch, Hole Size: 1/4 Inch, Material/Finish: Steel, Standard Package Quantity: 100.
Ideal for EMT support between wall studs with SGB/TSGB series bracketsQuickly attaches pipe, conduit, MC/ AC and tube to wall surfacesPush-in installation of conduitEliminates need for offset bending conduitLow-profile design minimizes snag potentialSecure with powder-actuated tools, self-tapping concrete anchors or screw guns
Also known as: 782856446811, WC812, CDYWC812

Specifications

Diameter: 3/4 in, 1/2 in
Material: Steel
Diameter: 3/4 in, 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)