6 XHHW Stranded Copper Green 2500'

Item #: 0508726

Cat #: 6XHHWCSTRGRE

UPC: 048243241279

$ 1.53 FT
Company wide:
26,019 in stock
Documents & Guides
6 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, Length: 2500 ft Reel.

Overview

6 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, Length: 2500 ft Reel.

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 048243241279, 6XHHWCSTRGRE, 6XHHWCSTRGREX2500

Specifications

Color: Green
Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 6 AWG
Jacket: XLPE
Stranding: Stranded
Color: Green
Length: 2500 ft
Conductors: 1
Jacket: XLPE
Volts AC: 1kV, 600
Material: Copper
Gauge: 6 AWG
Stranding: Stranded