A-51 Fixture 150w Unit-pack

Item #: 0508704

Cat #: AC1575G

UPC: 781381153263

Company wide:
0 in stock
Documents & Guides
A-51 Fixture 150w Unit-pack

Overview

A-51 Fixture 150w Unit-pack
Also known as: 781381153263, AC1575G, APPAC1575G

Specifications

Material: Malleable Iron
Base: Medium Screw (E26)
Wattage: 300
Light Technology: Incandescent
Mounting: Ceiling
Material: Malleable Iron
Wattage: 300
Mounting: Ceiling
Base: Medium Screw (E26)
Light Technology: Incandescent