Terminal Strip, 6-Pole, 22-14 AWG

Item #: 0508692

Cat #: 89-306

UPC: 783250893065

$ 16.34 EA
Company wide:
0 in stock
Documents & Guides
Terminal Strip, Wire Range: 22 - 14 AWG, 6 Circuits, 20 Amps, 600V, Center Spacing: .375", Terminal Screw Size: #6-32 Philsot.

Overview

Terminal Strip, Wire Range: 22 - 14 AWG, 6 Circuits, 20 Amps, 600V, Center Spacing: .375", Terminal Screw Size: #6-32 Philsot.
Also known as: 783250893065, 89-306, IDE89306

Specifications

Poles: 6
Circuits: 6
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 22 - 14
Poles: 6
Amps: 20
Standards: California Proposition 65
Circuits: 6
Volts AC: 600
Allowable Gauge Range: 22 - 14