12 AWG MTW, Brown, 2500'

Item #: 0508661

Cat #: 12MTWSTRBROX2500

UPC: 029892257415

$ 0.67 FT
Company wide:
0 in stock
Documents & Guides
12 AWG, MTW, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 2500' Reel.

Overview

12 AWG, MTW, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892257415, 12MTWSTRBROX2500

Specifications

Color: Brown
Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Gauge: 12 AWG
Material: Copper
Conductors: 1
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded