
2 to 4/0 AWG Insulation Piercing Connector
Item #: 0508651
Cat #: IPCS4040
UPC: 662381082664
Company wide:
0
in stock
Documents & Guides
Insulation Piercing Connector, Main Conductor Range: 2 AWG - 4/0 AWG, Tap Conductor Range: 4 AWG - 4/0 AWG, Voltage: 600V, Copper Current Rating: 405 Amp, Aluminum Current Rating: 315 Amp.
Overview
Insulation Piercing Connector, Main Conductor Range: 2 AWG - 4/0 AWG, Tap Conductor Range: 4 AWG - 4/0 AWG, Voltage: 600V, Copper Current Rating: 405 Amp, Aluminum Current Rating: 315 Amp.
Also known as: 662381082664, IPCS4040, NSIIPCS4040
Specifications
| Amps: | 405, 315 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 4 - 4/0 |
| Amps: | 405, 315 |
| Allowable Gauge Range: | 4 - 4/0 |
| Volts AC: | 600 |