
3 to 4/0 AWG Insulation Piercing Connector
Item #: 0508650
Cat #: IPCS4002
UPC: 662381082640
$ 39.22 EA
Company wide:
449
in stock
Documents & Guides
Insulation Piercing Connector, Main Conductor Range: 3 AWG - 4/0 AWG, Tap Conductor Range: 10 AWG - 2 AWG, Voltage: 600V, Copper Current Rating: 190 Amp, Aluminum Current Rating: 150 Amp.
Overview
Insulation Piercing Connector, Main Conductor Range: 3 AWG - 4/0 AWG, Tap Conductor Range: 10 AWG - 2 AWG, Voltage: 600V, Copper Current Rating: 190 Amp, Aluminum Current Rating: 150 Amp.
No Spacer Required, Exclusive "turbo spacer" keeps tap side open while main conductor is tightened.
Also known as: 662381082640, IPCS4002, NSIIPCS4002, vampire, Wire tap, aligator, T tap
Specifications
| Amps: | 150, 190 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 2 - 4/0 |
| Amps: | 150, 190 |
| Allowable Gauge Range: | 2 - 4/0 |
| Volts AC: | 600 |