8 to 1/0 AWG Insulation Piercing Connector

Item #: 0508649

Cat #: IPCS1010

UPC: 662381082633

$ 71.81 EA
Company wide:
5 in stock
Documents & Guides
Insulation Piercing Connector, Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 8 AWG - 1/0 AWG, Voltage: 600V, Copper Current Rating: 190 Amp, Aluminum Current Rating: 150 Amp.

Overview

Insulation Piercing Connector, Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 8 AWG - 1/0 AWG, Voltage: 600V, Copper Current Rating: 190 Amp, Aluminum Current Rating: 150 Amp.
Also known as: 662381082633, IPCS1010, NSIIPCS1010, vampire

Specifications

Amps: 150, 190
Volts AC: 600
Allowable Gauge Range: 8 - 1/0
Amps: 150, 190
Allowable Gauge Range: 8 - 1/0
Volts AC: 600